DESCRIPTION

Progress Lighting 60W 1-Light 120V Medium Flushmount Ceiling Fixture

PP3924EUL

Color Finish

 

SPECIFICATIONS

Color Finish
Antique Bronze
Color Finish Category
Bronze Tones
Height
5-1/2 in
Light Bulb Base Type
Medium E-26
Number Of Lights
1
Volts
120V
Watts
60
Width
11-3/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$23.22
EACH
  • QUANTITY