DESCRIPTION

Progress Lighting Spirit 60W Medium Incandescent Ceiling Light

PP3500

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Spirit
Color Finish
Antique Bronze
Color Finish Category
Bronze Tones
Diameter
10-3/4 in
Energy Star Compliant
No
Glass Type
Light Umber Etched
Height
5 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Lighting Style
Traditional/Casual
Material
Metal, Steel
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
60
Width
5 in

Starting at
$18.9
EACH
  • QUANTITY