Progress Lighting Calven 60W 1-Light Bracket Sconce
PP3209WB
Color Finish
SPECIFICATIONS
- Bulb Type
- Halogen
- Collection
- Calven
- Color Finish
- Brushed Nickel
- Color Finish Category
- Nickel Tones
- Depth
- 7-5/8 in
- Glass Type
- Etched
- Height
- 11-1/2 in
- Light Bulb Base Type
- G9 Double Loop
- Lighting Direction
- Up Lighting
- Lighting Style
- Contemporary/Modern
- Material
- Glass, Steel
- Number Of Lights
- 1
- UL Listed
- Yes
- Volts
- 120V
- Watts
- 60
- Width
- 6-3/8 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday