DESCRIPTION

  • Knock out for pull chain switch
  • Three installed fitter screws retain the glass globe
  • White finish

Progress Lighting 60W 1-Light Ceiling Fixture

PP3605

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Diameter
6 in
Glass Type
White
Height
7-1/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Traditional
Material
Steel
Number Of Lights
1
UL Listed
Yes
Watts
60
Width
6 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$13.23
EACH
  • QUANTITY