DESCRIPTION

  • Durable finish
  • Etched glass shade within rectilinear frame
  • Pierced grid pattern

Progress Lighting Merit 60W 1-Light Medium Lantern

PP6000

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Merit
Color Finish
Black
Color Finish Category
Blacks
Depth
6-1/4 in
Diameter
5-1/4 in
Energy Star Compliant
No
Glass Type
Etched
Height
8 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Material
Aluminum
Number Of Lights
1
UL Listed
Yes
Watts
60
Width
5-1/4 in

Starting at
$101.06
EACH
  • QUANTITY