DESCRIPTION

Progress Lighting Trestle 60W 1-Light Medium Pendant

PP5152

Color Finish

 

SPECIFICATIONS

Collection
Trestle
Color Finish
Gilded Iron
Color Finish Category
Iron Tones
Diameter
14 in
ETL Listed
No
Energy Star Compliant
No
Height
8-3/4 in
Light Bulb Base Type
Medium E-26
Lighting Style
Traditional/Casual
Number Of Lights
1
UL Listed
No
Watts
60
Width
14 in

Starting at
Call for Pricing
  • QUANTITY