DESCRIPTION

  • White finish

Progress Lighting Newport 60W 1-Light Medium E-26 Wall Lantern

PP5645

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Newport
Color Finish
White
Color Finish Category
Whites
Depth
11 in
Diameter
10 in
Glass Type
Prismatic acrylic
Height
10 in
Light Bulb Base Type
Medium E-26
Lighting Style
Contemporary
Material
Aluminum
Number Of Lights
1
UL Listed
Yes
Watts
60
Width
10 in

Starting at
$101.07
EACH
  • QUANTITY

DOCUMENTS