DESCRIPTION

  • Antique Bronze with Vintage Brass touches
  • Features a perfect enclosure for vintage-style tubular lamps
  • Provides a pleasantly striking form

Progress Lighting Industrial 60W 1-Light Pendant

PP5327

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
No
Collection
Industrial
Color Finish
Galvanized
Diameter
6-1/4 in
ETL Listed
No
Energy Star Compliant
No
Height
14 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Contemporary/Soft
Material
Steel
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
60

Starting at
Call for Pricing
  • QUANTITY