DESCRIPTION

  • Brilliant gleaming metalwork
  • Glamorous design with K9 glass accent
  • Gracefully supports white diffuser
  • Includes Krypton bulb
  • Mount fixture in up position only

Progress Lighting Fortune 60W 1-Light Wall Sconce

PP7049WB

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Halogen
CSA Certified
No
Collection
Fortune
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Depth
7-3/4 in
Diameter
5-7/8 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Opal Etched
Height
8-3/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Direction
Up Lighting
Lighting Style
Traditional
Material
Steel
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
60
Width
5-7/8 in

Starting at
$98.55
EACH
  • QUANTITY