DESCRIPTION

  • Antique Bronze finish
  • Etched glass
  • Wall mount

Progress Lighting 60W 1-Light Wall Sconce

PP7153W

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Color Finish
Antique Bronze
Color Finish Category
Bronze Tones
Depth
7-1/2 in
Diameter
15-3/8 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched
Height
7 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Lighting Style
Traditional/Classic
Material
Steel
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
60
Width
15-3/8 in

Starting at
$41.4
EACH
  • QUANTITY