DESCRIPTION

Progress Lighting Prestwick 60W 120V 3-light Candelabra E-12 Large Post Lantern

PP5484

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Prestwick
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Diameter
10-3/4 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear Hammer Optic
Height
18-3/4 in
Light Bulb Base Type
Candelabra E-12
Lighting Style
Traditional/Classic
Power Source
Electric
UL Listed
No
Volts
120V
Watts
60
Width
10-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS