DESCRIPTION

Progress Lighting 60W 2-Light 120V Medium Flushmount Ceiling Fixture

PP4609

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
White
Color Finish Category
Whites
Diameter
12 in
Energy Star Compliant
No
Glass Type
White
Height
5-1/2 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Contemporary/Modern
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
60
Width
12 in

Starting at
Call for Pricing
  • QUANTITY