DESCRIPTION

  • Contemporary styling
  • Perfect for residential and commercial applications
  • Satin white glass

Progress Lighting Eclipse 60W 2-Light 120V Medium Incandescent Ceiling Light

PP3561

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Eclipse
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
15-1/4 in
ETL Listed
No
Energy Star Compliant
No
Height
4-5/8 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Traditional/Classic
Material
Steel
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
60

Starting at
Call for Pricing
  • QUANTITY