DESCRIPTION

  • Frosted Caramel Swirl finish
  • Rich Forged Bronze finish
  • Skillfully scrolled metalwork
  • Trumpet-shaped, slightly textured glass shades

Progress Lighting Kensington 60W 2-Light 120V Medium Semi-flush Mount Ceiling Fixture

PP3986

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Kensington
Color Finish
Forged Bronze
Color Finish Category
Bronze Tones
Diameter
14 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Frosted Caramel Swirl
Height
7-3/4 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Traditional/Casual
Material
Steel
Number Of Lights
2
UL Listed
No
Volts
120V
Watts
60

Starting at
Call for Pricing
  • QUANTITY