DESCRIPTION

  • Brushed Nickel finish
  • Elegant and dreamy rich, layering effect
  • Includes one 6", four 12" stems and 6 links of chain
  • Inner glass globes provide inviting illumination
  • Unique translucent sheer mylar shades

Progress Lighting Invite 60W 2-Light Foyer Pendant

PP5046

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Invite
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
14 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
White
Height
30-1/4 in
Installation Type
Ceiling Mount, Stem Mount
Length
96-1/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
T10
Lighting Style
Traditional/Formal
Material
Steel
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
60

Starting at
$189.54
EACH
  • QUANTITY