DESCRIPTION

  • 18" W x 6" H
  • Forged Black
  • Includes two 60W G9 lamps
  • Opal etched glass
  • Rated for damp environments
  • Wall mount

Progress Lighting Calven 60W 2-Light Halogen Bracket

PP321080

Color Finish

 

SPECIFICATIONS

Bulb Type
Halogen
Collection
Calven
Color Finish
Forged Black
Color Finish Category
Blacks
Depth
7-7/8 in
Glass Type
Etched Opal
Height
6 in
Installation Type
Wall Mount
Lighting Direction
Up/Down Lighting
Lighting Style
Contemporary
Material
Glass, Steel
Number Of Lights
2
UL Listed
Yes
Watts
120
Width
18-1/8 in

Starting at
Call for Pricing
  • QUANTITY