DESCRIPTION

  • Pleasingly elegant frame
  • Simplified modern look
  • Smooth forms and linear details

Progress Lighting Replay 60W 2-Light Medium E-26 Base Incandescent Flushmount Ceiling Fixture

PP3423

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Replay
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Diameter
14 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched, Painted White
Height
5-3/4 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Contemporary/Soft
Material
Steel
Number Of Lights
2
UL Listed
No
Volts
120V
Watts
60

Starting at
$51.3
EACH
  • QUANTITY