DESCRIPTION

  • 14 1/2" D x 8 3/4" H
  • Ceiling mount
  • Classic Silver
  • Clear crystal glass
  • Requires two 60W medium base lamps

Progress Lighting Roxbury 60W 2-Light Medium Flush Mount Close-to-Ceiling Fixture

PP2819101

Color Finish

 

SPECIFICATIONS

Collection
Roxbury
Color Finish
Classic Silver
Color Finish Category
Silver Tones
Diameter
14-1/2 in
Glass Type
Crystal Fluted
Height
8-3/4 in
Light Bulb Base Type
Medium E-26
Lighting Style
Traditional
Material
Steel
Number Of Lights
2
UL Listed
Yes
Watts
60

Starting at
Call for Pricing
  • QUANTITY