DESCRIPTION

Progress Lighting 60W 2-Light Medium Flush Mount

PP6019

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Black
Color Finish Category
Blacks
Glass Type
Etched Seeded
Height
6-3/16 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up Lighting
Lighting Style
Traditional
Material
Glass, Steel
Number Of Lights
2
UL Listed
Yes
Watts
60
Width
11 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$104.13
EACH
  • QUANTITY