DESCRIPTION

  • Etched glass
  • Perfect in entry ways, kitchen islands, closets and hallways
  • Two-light semi-flush

Progress Lighting 60W 2-Light Medium Incandescent Semi-Flush Ceiling Light

PP3460ET

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Antique Bronze
Color Finish Category
Bronze Tones
Diameter
13-1/4 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched
Height
13-5/8 in
Installation Type
Ceiling Mount, Semi-Flush Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Other/Builder/Commodity
Material
Steel
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
60

Starting at
$74.25
EACH
  • QUANTITY