DESCRIPTION

  • Scalloped edge detailing
  • White acrylic diffuser
  • White finish

Progress Lighting 60W 2-Light Non-Metallic Ceiling Light

PP5745

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
White
Color Finish Category
Whites
ETL Listed
No
Energy Star Compliant
No
Glass Type
White Acrylic Diffuser
Height
5-1/2 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Traditional/Casual
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
60
Width
10-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$33.84
EACH
  • QUANTITY