DESCRIPTION

  • Alabaster glass
  • Brushed Nickel
  • Brushed Nickel finish
  • Decorative details

Progress Lighting 60W 2-Light Semi-Flush Mount Convertible Ceiling Fixture

PP3927

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
13-1/4 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Alabaster
Height
11-3/8 in
Installation Type
Ceiling Mount
Length
47 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Traditional/Casual
Material
Steel
Number Of Lights
2
UL Listed
Yes
Watts
200

Starting at
$55.8
EACH
  • QUANTITY