DESCRIPTION

  • 15" W x 14 1/4" H
  • Requires two 60W candelabra lamps
  • Silver Ridge
  • Toasted linen shade
  • Wall mount

Progress Lighting Ashbury 60W 2-Light Wall Bracket

PP2843

Color Finish

 

SPECIFICATIONS

Collection
Ashbury
Color Finish
Silver Ridge
Color Finish Category
Silver Tones
Depth
8 in
Glass Type
Toasted linen shade
Height
14-1/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Up Lighting
Number Of Lights
2
Volts
120V
Watts
60
Width
15 in

Starting at
$290.55
EACH
  • QUANTITY