DESCRIPTION

  • Brushed Nickel finish
  • Etched ribbed melon glass
  • Three-light close-to-ceiling

Progress Lighting 60W 3-Light 120V Flushmount Ceiling Fixture

PP3818

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
15-1/4 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched Ribbed
Height
7-1/2 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Traditional/Classic
Material
Steel
Number Of Lights
3
UL Listed
No
Volts
120V
Watts
60

Starting at
$39.15
EACH
  • QUANTITY