DESCRIPTION

Progress Lighting Spirit 60W 3-Light Medium Incandescent Ceiling Light

PP3502

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Spirit
Color Finish
Pebbles
Color Finish Category
Silver Tones
Diameter
14-5/8 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Light Umber Etched
Height
6-1/16 in
Light Bulb Base Type
Medium E-26
Material
Metal, Steel
Number Of Lights
3
UL Listed
No
Volts
120V
Watts
60
Width
14-5/8 in

Starting at
$32.4
EACH
  • QUANTITY