DESCRIPTION

  • Glimmering layered glass diffusers
  • Includes one 6", four 12" stems and 6 links of chain
  • Includes three 60-watt krypton lamps for the E12 based sockets
  • Outer shade of clear, water glass adds playful reflections
  • Polished Nickel metal frame

Progress Lighting Caress 60W 3-Light Candelabra E-12 Halogen Chandelier

PP4644WB

Color Finish

 

SPECIFICATIONS

Bulb Type
Krypton
Collection
Caress
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Diameter
22 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear Water
Height
24-1/2 in
Length
89 in
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Up Lighting
Lighting Style
Traditional/Formal
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
60
Width
22 in

Starting at
$363.19
EACH
  • QUANTITY