DESCRIPTION

  • Arcing forms of metal support fluted glass shades
  • Brushed Nickel finish
  • Includes two 6" stems and 72" of chain
  • White etched glass

Progress Lighting Joy 60W 3-Light Candelabra E-12 Incandescent Chandelier

PP3587

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Joy
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
14-5/8 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched
Height
17 in
Installation Type
Ceiling Mount, Stem Mount
Length
103-3/16 in
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Direction
Up Lighting
Lighting Style
Contemporary/Soft
Material
Steel
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
60

Starting at
$168.3
EACH
  • QUANTITY