DESCRIPTION

  • Brushed Nickel finish
  • Etched glass

Progress Lighting Bravo 60W 3-Light Candelabra E-12 Incandescent Chandelier

PP3821

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Bravo
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
18 in
Energy Star Compliant
No
Glass Type
Etched
Height
21-1/2 in
Length
96 in
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Number Of Lights
3
Volts
120V
Watts
180
Width
18 in

Starting at
$137.52
EACH
  • QUANTITY