DESCRIPTION

  • 16" D x 14" H
  • Ceiling chain or semi-flush mount
  • Classic Silver
  • Clear crystal glass
  • Includes 6' of 9 gauge chain
  • Requires three 60W G16.5 base candelabra lamps

Progress Lighting Roxbury 60W 3-Light Candelabra E-12 Incandescent Semi-Flush Ceiling Light

PP2817

Color Finish

 

SPECIFICATIONS

Collection
Roxbury
Color Finish
Classic Silver, Clear
Color Finish Category
Silver Tones
Glass Type
Crystal Fluted Glass
Height
14 in
Light Bulb Base Type
Candelabra E-12
Material
Glass
Number Of Lights
3
Volts
120V
Watts
60

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY