DESCRIPTION

  • Antique Bronze finish
  • Interlocking rings
  • Matching candle sleeves

Progress Lighting Equinox 60W 3-Light Candelabra Pendant Light

PP5142

Color Finish

 

SPECIFICATIONS

Collection
Equinox
Color Finish
Antique Bronze
Color Finish Category
Bronze Tones
Diameter
10-1/8 in
Height
12-1/2 in
Light Bulb Base Type
Candelabra E-12
Material
Steel
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
60
Width
10-1/8 in

Starting at
$165.99
EACH
  • QUANTITY