DESCRIPTION

  • Quill-scrolled arms and decorative finials
  • Textured Black
  • Textured Black finish
  • Water seeded glass curved panels

Progress Lighting Ashmore 60W 3-Light Candelabra Post Lantern

PP5450

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Ashmore
Color Finish
Textured Black
Color Finish Category
Blacks
Diameter
8-1/2 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Water Seeded
Height
23-3/4 in
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Style
Traditional/Casual
Material
Die Cast Aluminum
Number Of Lights
3
UL Listed
Yes
Watts
60

Starting at
Call for Pricing
  • QUANTITY