DESCRIPTION

  • Brushed Nickel finish
  • Chain or ceiling mount
  • Clear flat glass panels

Progress Lighting 60W 3-Light Foyer Pendant

PP3645

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
8-5/16 in
Energy Star Compliant
No
Glass Type
Clear Flat
Height
15-3/4 in
Installation Type
Ceiling Mount
Length
52-3/4 in
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Style
Traditional/Casual
Material
Steel
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
60

Starting at
$149.4
EACH
  • QUANTITY