DESCRIPTION

Progress Lighting 60W 3-Light Medium Base Flush Mount Ceiling Light

PP392620EUL

Color Finish

 

SPECIFICATIONS

Bulb Style
Globe
Bulb Type
Incandescent
Color Finish
Antique Bronze
Color Finish Category
Bronze Tones
Diameter
15-1/4 in
Energy Star Compliant
No
Glass Type
Etched Umber Linen
Height
6-5/8 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Utility
Material
Glass
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
60

Starting at
$44.64
EACH
  • QUANTITY