DESCRIPTION

  • Alabaster glass shades
  • Innovative spring clip glass attachment system eliminates hardware

Progress Lighting AirPro 60W 3-Light Medium Fan Light Kit

PP260009

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
CEC Compliant
For Sale in CA
Collection
AirPro
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
15 in
Energy Star Compliant
No
Glass Type
Alabaster
Height
6-5/8 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Material
Glass
Number Of Lights
3
UL Listed
Yes
Watts
60
Width
15 in

Starting at
$52.29
EACH
  • QUANTITY