DESCRIPTION

Progress Lighting Trinity 60W 3-Light Medium Flush Mount Close-to-Ceiling Fixture Light

PP3477

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Trinity
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
17 in
Glass Type
Etched
Height
9 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Lighting Style
Traditional
Material
Steel
Number Of Lights
3
Watts
60

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$75.78
EACH
  • QUANTITY