DESCRIPTION

  • Cast aluminum construction
  • One-light fixture
  • Textured finish

Progress Lighting 60W 3-Light Medium Flush

PP6023

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Black
Color Finish Category
Blacks
Glass Type
Patterned
Height
6-7/8 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Lighting Style
Traditional
Material
Cast Aluminum
Number Of Lights
2
Watts
120
Width
11 in

Starting at
$110.25
EACH
  • QUANTITY