DESCRIPTION

  • Burnished Silver finish
  • Includes 6' of 9 gauge chain
  • Inspired by classic Shaker design
  • Soaring arches and candle chaser accents

Progress Lighting Piedmont 60W 4-Light Candelabra Lantern

PP3884

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Piedmont
Color Finish
Burnished Silver
Color Finish Category
Silver Tones
Diameter
9-7/16 in
Energy Star Compliant
No
Height
20-3/8 in
Installation Type
Ceiling Mount
Length
95 in
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Style
Traditional/Classic
Material
Steel
Number Of Lights
4
UL Listed
Yes
Watts
200

Starting at
$280.14
EACH
  • QUANTITY