DESCRIPTION

  • Brushed Nickel finish
  • Includes two 6", one 12", and two 15" lengths of matching stem for ceiling stem mount
  • Tulip-shaped, Etched White glass shades

Progress Lighting Wisten 60W 4-Light Linear Pendant

PP4435

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Wisten
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
12-1/2 in
Energy Star Compliant
No
Glass Type
Etched
Height
29 in
Light Bulb Base Type
Candelabra E-12
Material
Glass, Steel
Number Of Lights
4
UL Listed
Yes
Volts
120V
Watts
240
Width
34-7/8 in

Starting at
$252.18
EACH
  • QUANTITY