DESCRIPTION

  • Hand painted cage and accent with geometric elements
  • Hand-painted oak accent
  • Handsome look for industrial or rustic living spaces

Progress Lighting Trestle 60W 4-Light Medium Pendant

PP5168

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
No
Collection
Trestle
Color Finish
Gilded Iron
Color Finish Category
Iron Tones
Diameter
20 in
ETL Listed
No
Energy Star Compliant
No
Height
17 in
Installation Type
Ceiling Mount
Length
92 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Traditional/Casual
Material
Steel
Number Of Lights
4
UL Listed
Yes
Volts
120V
Watts
60

Starting at
$240.12
EACH
  • QUANTITY