DESCRIPTION

  • 16" D x 43" H
  • Ceiling chain mount
  • Etched glass
  • Includes 6' of 9 gauge chain for ceiling mount
  • Requires five 60W candelabra lamps

Progress Lighting Wisten 60W 5-Light Candelabra Chandelier

PP3510

Color Finish

 

SPECIFICATIONS

Collection
Wisten
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
16 in
Glass Type
Opal
Height
41-1/2 in
Light Bulb Base Type
Candelabra E-12
Material
Steel
Number Of Lights
5
UL Listed
Yes
Watts
300
Width
9 in

Starting at
$497.85
EACH
  • QUANTITY