DESCRIPTION

  • Crystal accents appear in center column, bobeches, and glass shades
  • Includes 6' of 9 gauge chain for ceiling chain mount
  • Silver finish

Progress Lighting Roxbury 60W 5-Light Chandelier Candelabra

PP4506101

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Roxbury
Color Finish
Classic Silver
Color Finish Category
Silver Tones
Glass Type
Clear Crystal
Height
23-1/8 in
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Up Lighting
Lighting Style
Traditional/Formal
Material
Steel
Number Of Lights
5
UL Listed
Yes
Watts
300
Width
24-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY