DESCRIPTION

Progress Lighting Swing 60W 5-Light Medium Incandescent Chandelier

PP4744

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Swing
Color Finish
Antique Bronze
Color Finish Category
Bronze Tones
Diameter
25 in
ETL Listed
No
Energy Star Compliant
No
Height
30 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Lighting Style
Traditional/Casual
Material
Steel
Number Of Lights
5
UL Listed
Yes
Volts
120V
Watts
60
Width
25 in

Starting at
$198.0
EACH
  • QUANTITY