DESCRIPTION

  • Etched glass shades
  • Gather collection
  • Polished Chrome finish

Progress Lighting Gather 60W 6-Light Candelabra Ceiling Light

PP3929

Color Finish

 

SPECIFICATIONS

Collection
Gather
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
15 in
Glass Type
White Candle Sleeves
Height
24 in
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Style
Contemporary
Material
Steel
Number Of Lights
6
Watts
60
Width
15 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$128.25
EACH
  • QUANTITY