DESCRIPTION

  • Clear glass disc bobeches
  • Polished Nickel finish

Progress Lighting Nisse 60W 6-Light Chandelier

PP4139104

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Nisse
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Diameter
26 in
Energy Star Compliant
No
Glass Type
Clear
Height
25-7/16 in
Length
100-3/8 in
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Up Lighting
Lighting Style
Contemporary
Material
Steel
Number Of Lights
6
UL Listed
Yes
Watts
360
Width
26 in

Starting at
Call for Pricing
  • QUANTITY