DESCRIPTION

  • Clear and champagne tinted K9 glass accents
  • Includes two 6", eight 12" stems and 6 links of chain
  • Modern and elegant effect
  • Sophisticated and glamourous design

Progress Lighting The Pointe 60W 6-Light Round Chandelier

PP5192

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
No
Collection
The Pointe
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
18-7/8 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Champagne, Clear
Height
8-5/8 in
Installation Type
Ceiling Mount
Length
75 in
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Direction
Down Lighting
Lighting Style
Traditional/Formal
Material
Steel
Number Of Lights
6
UL Listed
Yes
Volts
120V
Watts
60

Starting at
Call for Pricing
  • QUANTITY