DESCRIPTION
- Clear and champagne tinted K9 glass accents
- Includes two 6", eight 12" stems and 6 links of chain
- Modern and elegant effect
- Sophisticated and glamourous design
Progress Lighting The Pointe 60W 6-Light Square Pendant
PP5157
Color Finish
SPECIFICATIONS
- Bulb Type
- Incandescent
- CSA Certified
- No
- Collection
- The Pointe
- Color Finish
- Polished Chrome
- Color Finish Category
- Chromes
- Diameter
- 20 in
- ETL Listed
- No
- Energy Star Compliant
- No
- Glass Type
- Champagne, Clear
- Height
- 7 in
- Installation Type
- Ceiling Mount, Stem Mount
- Length
- 72-7/8 in
- Light Bulb Base Type
- Candelabra E-12
- Light Bulb Shape Code
- B10
- Lighting Direction
- Down Lighting
- Lighting Style
- Traditional/Formal
- Material
- Steel
- Number Of Lights
- 6
- UL Listed
- Yes
- Volts
- 120V
- Watts
- 60
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday