DESCRIPTION

  • Burnished Silver finish
  • Ideal for linear installations
  • Includes 9 gauge chain
  • Matching candle sleeves

Progress Lighting Equinox 60W 8-Light Candelabra Pendant

PP3791

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Equinox
Color Finish
Burnished Silver
Color Finish Category
Silver Tones
Diameter
14-1/4 in
Energy Star Compliant
No
Height
26-3/8 in
Installation Type
Ceiling Mount
Length
39 in
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Style
Traditional/Classic
Material
Steel
Number Of Lights
8
UL Listed
Yes
Volts
120V
Watts
60

Starting at
$850.43
EACH
  • QUANTITY