DESCRIPTION

Progress Lighting Santiago 60W 9-Light Candelabra Incandescent Chandelier

PP4179

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Santiago
Color Finish
Forged Black
Color Finish Category
Blacks
Diameter
32 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Jasmine Mist
Height
29-1/4 in
Length
104 in
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Up Lighting
Lighting Style
Traditional/Casual
Number Of Lights
9
UL Listed
Yes
Volts
120V
Watts
60
Width
32 in

Starting at
Call for Pricing
  • QUANTITY