DESCRIPTION

  • Gleaming metal work
  • Includes 6 links of 9 gauge chain supplied for sloped ceilings
  • K9 glass accents appear all throughout the fixture
  • White diffusers and opal etched drum shades

Progress Lighting Fortune 60W 9-Light Candelabra Incandescent Chandelier

PP4675

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
No
Collection
Fortune
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Diameter
31 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Opal Etched
Height
15-3/8 in
Installation Type
Ceiling Mount, Stem Mount
Length
80-13/16 in
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
G16 1/2
Lighting Direction
Up Lighting
Lighting Style
Traditional/Formal
Material
Steel
Number Of Lights
9
UL Listed
Yes
Volts
120V
Watts
60

Starting at
Call for Pricing
  • QUANTITY