DESCRIPTION

  • For use indoors or outdoors
  • Scalloped edge detailing
  • White acrylic diffuser
  • White finish

Progress Lighting 60W Medium Flush

PP5744

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
White
Color Finish Category
Whites
Diameter
8-1/4 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
White
Height
4-3/4 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Traditional/Casual
Material
Glass, Steel
Number Of Lights
1
UL Listed
Yes
Watts
60

Starting at
$27.0
EACH
  • QUANTITY